TOKU

TOKU Angle Grinder 125mmx22mm

  • ERIKS:23177454
  • Manufacturer:8717981000616
Image 1
This angled grinder by Toku is used for grinding and cutting.
The dead-handle is vibration reduced.
The grinder has an integrated speed-setting regulator for maximum safety and optimal speed for best material removal
Characteristics: * Ergonomic design, well balanced * Compact and lightweight * For cutting and grinding purposes * Exhaust silenced *
Low vibrationlevel * M14 Spindle
Save to list

€486.00/ pieceexcl. VAT

€588.06incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TOKU
Rotational speed
12000 rpm
Connection inlet
3/8
Diameter of air supply
10 mm
Sound performance level
83 dB
Vibrations
2.7 m/s²
Diameter cap
125 mm
Power
0.67 kW