TOGNELLA

TOGNELLA 2-Way Flow control valve FT277/2 14

  • ERIKS:854395
Image 1
Image 2
Image 1
Image 2
Save to list

€290.00/ pieceexcl. VAT

€350.90incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TOGNELLA
Version
Inline mounting
Type of valve
Without checkvalve
Type adjustment
Knob
Model
Conventional
Max. operating pressure
320 bar
Max. oilflow
18 l/min
Material
Steel
Connections
1/4" BSP