




€397.00/ pieceexcl. VAT
€480.37incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOGNELLA |
Version | Inline mounting |
Type of valve | Without checkvalve |
Type adjustment | Knob |
Model | Conventional |
Max. operating pressure | 250 bar |
Max. oilflow | 80 l/min |
Material | Steel |
Connections | 3/4" BSP |