




€389.00/ pieceexcl. VAT
€470.69incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOGNELLA |
Version | Inline mounting |
Type of valve | With checkvalve |
Type adjustment | Knob |
Model | Conventional |
Max. operating pressure | 320 bar |
Max. oilflow | 90 l/min |
Material | Steel |
Connections | 3/8" BSP |