TOGNELLA

TOGNELLA 2-Way Flow control valve and check valve FT270/5 100

  • ERIKS:12129739
Image 1
Image 2
Image 1
Image 2
Save to list

€1,235.00/ pieceexcl. VAT

€1,494.35incl. VAT

2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TOGNELLA
Version
Inline mounting
Type of valve
With checkvalve
Type adjustment
Knob
Model
Conventional
Max. operating pressure
250 bar
Max. oilflow
130 l/min
Material
Steel
Connections
1" BSP