




€576.40/ pieceexcl. VAT
€697.44incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TODO |
Material | AISI 316L |
Code | 7467-4407 |
Maximum operating pressure | 25 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 2" |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Tank unit |
Connection termination size 2 | 70 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |