




€391.60/ pieceexcl. VAT
€473.84incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TODO |
Material | Aluminium |
Code | 5431C-1107 |
Maximum operating pressure | 10 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3" |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Tank unit |
Connection termination size 2 | 105 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |