

€16,273.37/ pieceexcl. VAT
€19,690.78incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 460 mm |
Width | 364 mm |
Thread Size | Tr500x5 |
prepared for oil injection | Yes |