

€3,362.54/ pieceexcl. VAT
€4,068.67incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 360 mm |
Width | 130 mm |
Thread Size | Tr400x5 |
prepared for oil injection | Yes |