

€1,495.15/ pieceexcl. VAT
€1,809.13incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 260 mm |
Width | 94 mm |
Thread Size | Tr290x4 |
prepared for oil injection | Yes |