

€11,419.90/ pieceexcl. VAT
€13,818.08incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 400 mm |
Width | 321 mm |
Thread Size | Tr460x5 |
prepared for oil injection | Yes |