

€12,227.00/ pieceexcl. VAT
€14,794.67incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 460 mm |
Width | 295 mm |
Thread Size | Tr530x6 |
prepared for oil injection | Yes |