

€9,992.24/ pieceexcl. VAT
€12,090.61incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 440 mm |
Width | 285 mm |
Thread Size | Tr510x6 |
prepared for oil injection | Yes |