

€8,496.14/ pieceexcl. VAT
€10,280.33incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 420 mm |
Width | 281 mm |
Thread Size | Tr480x5 |
prepared for oil injection | Yes |