

€8,319.37/ pieceexcl. VAT
€10,066.44incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 320 mm |
Width | 225 mm |
Thread Size | Tr370x5 |
prepared for oil injection | Yes |