

€6,716.07/ pieceexcl. VAT
€8,126.44incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 300 mm |
Width | 209 mm |
Thread Size | Tr340x5 |
prepared for oil injection | Yes |