

€3,807.25/ pieceexcl. VAT
€4,606.77incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 280 mm |
Width | 192 mm |
Thread Size | Tr320x5 |
prepared for oil injection | Yes |