

€3,309.61/ pieceexcl. VAT
€4,004.63incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 260 mm |
Width | 175 mm |
Thread Size | Tr310x5 |
prepared for oil injection | Yes |