

€2,768.03/ pieceexcl. VAT
€3,349.32incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 240 mm |
Width | 172 mm |
Thread Size | Tr290x4 |
prepared for oil injection | Yes |