

€2,127.80/ pieceexcl. VAT
€2,574.64incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 200 mm |
Width | 145 mm |
Thread Size | Tr240x4 |
prepared for oil injection | Yes |