

€5,589.82/ pieceexcl. VAT
€6,763.68incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 380 mm |
Width | 183 mm |
Thread Size | Tr420x5 |
prepared for oil injection | Yes |