

€5,197.41/ pieceexcl. VAT
€6,288.87incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 340 mm |
Width | 167 mm |
Thread Size | Tr380x5 |
prepared for oil injection | Yes |