

€2,241.59/ pieceexcl. VAT
€2,712.32incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 220 mm |
Width | 116 mm |
Thread Size | Tr260x4 |
prepared for oil injection | Yes |