

€1,720.95/ pieceexcl. VAT
€2,082.35incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 200 mm |
Width | 111 mm |
Thread Size | Tr235x4 |
prepared for oil injection | Yes |