

€12,646.18/ pieceexcl. VAT
€15,301.88incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 440 mm |
Width | 332 mm |
Thread Size | Tr480x5 |
prepared for oil injection | Yes |