

€9,788.00/ pieceexcl. VAT
€11,843.48incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 380 mm |
Width | 278 mm |
Thread Size | Tr420x5 |
prepared for oil injection | Yes |