

€3,515.18/ pieceexcl. VAT
€4,253.37incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 260 mm |
Width | 202 mm |
Thread Size | Tr300x4 |
prepared for oil injection | Yes |