

€3,287.69/ pieceexcl. VAT
€3,978.10incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 240 mm |
Width | 202 mm |
Thread Size | Tr280x4 |
prepared for oil injection | Yes |