

€11,703.76/ pieceexcl. VAT
€14,161.55incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 460 mm |
Width | 250 mm |
Thread Size | Tr500x5 |
prepared for oil injection | Yes |