

€2,988.79/ pieceexcl. VAT
€3,616.44incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 240 mm |
Width | 205 mm |
Thread Size | Tr280x4 |
prepared for oil injection | Yes |