

€1,353.58/ pieceexcl. VAT
€1,637.83incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 190 mm |
Width | 170 mm |
Thread Size | Tr220x4 |
prepared for oil injection | Yes |