

€5,416.00/ pieceexcl. VAT
€6,553.36incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 300 mm |
Width | 180 mm |
Thread Size | Tr350x5 |
prepared for oil injection | Yes |