

€4,811.16/ pieceexcl. VAT
€5,821.50incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 280 mm |
Width | 170 mm |
Thread Size | Tr330x5 |
prepared for oil injection | Yes |