

€18,227.42/ pieceexcl. VAT
€22,055.18incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AHX |
Shaft diameter | 440 mm |
Width | 349 mm |
Thread Size | Tr510x6 |
prepared for oil injection | No |