

€15,258.25/ pieceexcl. VAT
€18,462.48incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AHX |
Shaft diameter | 460 mm |
Width | 295 mm |
Thread Size | Tr530x6 |
prepared for oil injection | No |