

€13,966.12/ pieceexcl. VAT
€16,899.01incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AHX |
Shaft diameter | 440 mm |
Width | 285 mm |
Thread Size | Tr480x5 |
prepared for oil injection | No |