

€153.11/ pieceexcl. VAT
€185.26incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AHX |
Shaft diameter | 90 mm |
Width | 57 mm |
Thread Size | M 105x2 |
prepared for oil injection | No |