

€11,629.27/ pieceexcl. VAT
€14,071.42incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AHX |
Shaft diameter | 420 mm |
Width | 270 mm |
Thread Size | Tr460x5 |
prepared for oil injection | No |