

€285.51/ pieceexcl. VAT
€345.47incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AHX |
Shaft diameter | 115 mm |
Width | 75 mm |
Thread Size | M 130x2 |
prepared for oil injection | No |