

€121.30/ pieceexcl. VAT
€146.77incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AHX |
Shaft diameter | 55 mm |
Width | 40 mm |
Thread Size | M 65x2 |
prepared for oil injection | No |