

€7,573.02/ pieceexcl. VAT
€9,163.35incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AHX |
Shaft diameter | 440 mm |
Width | 202 mm |
Thread Size | Tr490x5 |
prepared for oil injection | No |