

€616.97/ pieceexcl. VAT
€746.53incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AHX |
Shaft diameter | 145 mm |
Width | 135 mm |
Thread Size | M 160x3 |
prepared for oil injection | No |