

€352.27/ pieceexcl. VAT
€426.25incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AHX |
Shaft diameter | 125 mm |
Width | 115 mm |
Thread Size | M 145x2 |
prepared for oil injection | No |