

€107.55/ pieceexcl. VAT
€130.14incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AHX |
Shaft diameter | 65 mm |
Width | 64 mm |
Thread Size | M 75x2 |
prepared for oil injection | No |