

€2,842.54/ pieceexcl. VAT
€3,439.47incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 400 mm |
Width | 130 mm |
Thread Size | Tr440x5 |
prepared for oil injection | No |