

€2,635.35/ pieceexcl. VAT
€3,188.77incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 380 mm |
Width | 130 mm |
Thread Size | Tr420x5 |
prepared for oil injection | No |