

€1,899.90/ pieceexcl. VAT
€2,298.88incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 320 mm |
Width | 112 mm |
Thread Size | Tr360x5 |
prepared for oil injection | No |