

€1,654.75/ pieceexcl. VAT
€2,002.25incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 300 mm |
Width | 112 mm |
Thread Size | Tr330x5 |
prepared for oil injection | No |