

€1,547.50/ pieceexcl. VAT
€1,872.48incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 280 mm |
Width | 112 mm |
Thread Size | Tr310x5 |
prepared for oil injection | No |