

€740.04/ pieceexcl. VAT
€895.45incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 200 mm |
Width | 77 mm |
Thread Size | Tr230x4 |
prepared for oil injection | No |